Comtrend ES-7205 Fast Ethernet Switch | Graybar Store
Comtrend - Fast Ethernet Switch - ES-7205
+ / - Hover over image to Zoom
Other Views

    Fast Ethernet Switch

    Manufacturer: Comtrend
    Manufacturer #: ES-7205
    SKU: 25414375
    $13.96
    Checking Pricing
         
    Transmission Speed (Mbps):10/100 Mbps
    No. of Ports:5
    Adapter Type:Cat 3 UTP/STP (10 Base-T); Cat 5 UTP/STP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Comtrend
    • Manufacturer # ES-7205
    • Type 8-Port Fast Ethernet Switch
    • No. of Ports 5
    • Adapter Type Cat 3 UTP/STP (10 Base-T); Cat 5 UTP/STP
    • Transmission Speed (Mbps) 10/100 Mbps
    Product Overview:
    Ethernet Switch, No. of Ports: 5, Transmission Speed (Mbps): 10/100 Mbps, Cat 3 UTP/STP (10 Base-T); Cat 5 UTP/STP (100 Base-TX); Cat 5e UTP (1000 Base-T)