CRC Industries 02185 Fast Dry Degreaser | Graybar Store
CRC Industries - Fast Dry Degreaser - 02185
+ / - Hover over image to Zoom
Other Views

    Fast Dry Degreaser

    Manufacturer: CRC Industries
    Manufacturer #: 02185
    SKU: 94072013
    $15.15
    Checking Pricing
         
    Color:Clear
    Size:14 oz
    Dimensions:2.63 W x 2.63 D x 9.25 H in
    Package Quantity:12 per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 02185
    • Color Clear
    • Dimensions 2.63 W x 2.63 D x 9.25 H in
    • Size 14 oz
    • Application Air Tools; Chains; Compressors; Corroded Machinery; Generators; Grease; Hoists; Mechanical Brakes and Clutches; Mechanical Equipment; Motors; Oil;
    • Type Fast Dry Degreaser
    • Package Quantity 12 per Case
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fast Dry Degreaser, Package Quantity: 12 per Case, Size: 14 oz, Dimensions: 2.63 W x 2.63 D x 9.25 H in, Clear