Leviton 49990-SST Fast-Cure® ST Adhesive Fiber Optic Connector, ST, SM (OS2) | Graybar Store
Leviton - Fast-Cure® ST Adhesive Fiber Optic Connector, ST, SM (OS2) - 49990-SST
+ / - Hover over image to Zoom
Other Views

    Fast-Cure® ST Adhesive Fiber Optic Connector, ST, SM (OS2)

    Manufacturer: Leviton
    Manufacturer #: 49990-SST
    SKU: 99867139
    $10.24
    Checking Pricing
         
    Fiber Category:Singlemode
    Ferrule:Pre-Radiused Zirconia
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49990-SST
    • Connector Type ST
    • Type Field-Installable
    • Ferrule Pre-Radiused Zirconia
    • Fiber Category Singlemode
    • Technology Field Polish (Anaerobic)
    • Includes Connector, Boot (900 um) and Boot (3.0 mm)
    • Packaging 1
    • Housing Boot Color Metal/Black
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fast-Cure® ST singlemode connector.
    • Low insertion loss connection
    • Higher fiber retention than mechanical connectors
    • No curing oven or proprietary tool required
    • Compatible with MOS, QuickPort®, Opt-X®, and LightSpace® adapter plates