Leviton 49990-LSC Fast-Cure® SC Adhesive Fiber Optic Connector, SC, MM (OM3/4), Aqua | Graybar Store
Leviton - Fast-Cure® SC Adhesive Fiber Optic Connector, SC, MM (OM3/4), Aqua - 49990-LSC
+ / - Hover over image to Zoom
Other Views

    Fast-Cure® SC Adhesive Fiber Optic Connector, SC, MM (OM3/4), Aqua

    Manufacturer: Leviton
    Manufacturer #: 49990-LSC
    SKU: 25279175
    $6.29
    Checking Pricing
         
    Fiber Category:Singlemode
    Ferrule:Pre-Radiused Zirconia
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49990-LSC
    • Connector Type SC
    • Type Field-Installable
    • Ferrule Pre-Radiused Zirconia
    • Fiber Category Singlemode
    • Technology Field Polish (Anaerobic)
    Product Overview:
    Fast-Cure® SC multimode (OM3/OM4) connector.
    • Low insertion loss connection
    • Higher fiber retention than mechanical connectors
    • No curing oven or proprietary tool required
    • Compatible with MOS, QuickPort®, Opt-X®, and LightSpace® adapter plates