Leviton 49990-ML2 Fast-Cure® LC Adhesive Fiber Optic Connector, Beige | Graybar Store
Leviton - Fast-Cure® LC Adhesive Fiber Optic Connector, Beige - 49990-ML2
+ / - Hover over image to Zoom
Other Views

    Fast-Cure® LC Adhesive Fiber Optic Connector, Beige

    Manufacturer: Leviton
    Manufacturer #: 49990-ML2
    SKU: 22083889
    $6.48
    Checking Pricing
         
    Ferrule:Pre-Radiused Zirconia
    Fiber Category:Multimode - OM1 / OM2
    Packaging:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49990-ML2
    • Connector Type LC
    • Type Field-Installable
    • Ferrule Pre-Radiused Zirconia
    • Fiber Category Multimode - OM1 / OM2
    • Technology Field Polish (Anaerobic)
    • Includes Connector, Boot (3.0 mm)
    • Packaging 1
    • Housing Boot Color Beige
    • Country of Origin TW - Taiwan
    Product Overview:
    Fast-Cure® LC fiber optic connector for 62.5 um multimode (OM1/2), beige housing.
    • Low insertion loss connection
    • Higher fiber retention than mechanical connectors
    • No curing oven or proprietary tool required
    • Compatible with MOS, QuickPort®, Opt-X®, and LightSpace® adapter plates