Phoenix Contact 3205019 Fast Connection Terminal Block | Graybar Store
Phoenix Contact - Fast Connection Terminal Block - 3205019
+ / - Hover over image to Zoom
Other Views

    Fast Connection Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3205019
    SKU: 22087042
    $1.63
    Checking Pricing
         
    Additional Features:Compact design; Tested for railway applications
    Voltage Rating:800 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:58.8 mm
    Width (mm):5.2 mm
    Amperage Rating:17.5 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3205019
    • Color Grey
    • Additional Features Compact design; Tested for railway applications
    • Amperage Rating 17.5 A
    • Height 39.3 mm
    • IEC Rating IEC 60947-7-1
    • Length 58.8 mm
    • No. of Levels 1
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 800 V
    • Country of Origin CN - China
    Product Overview:
    Fast Connection Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 39.3 mm, Amperage Rating: 17.5 A