Bussmann (Eaton) KLM-3 KLM Series 13/32 x 1 1/2 in. 600V AC/DC Fast Acting Supplemental Fuse, 3A | Graybar Store
Bussmann (Eaton) - KLM Series 13/32 x 1 1/2 in. 600V AC/DC Fast Acting Supplemental Fuse, 3A - KLM-3
+ / - Hover over image to Zoom
Other Views

    KLM Series 13/32 x 1 1/2 in. 600V AC/DC Fast Acting Supplemental Fuse, 3A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KLM-3
    SKU: 88052043
    $31.31
    Checking Pricing
         
    Amps:3A
    Voltage Rating:600 V AC
    Interrupt Rating:10 at 600 V DC kA; 100 at 600 V AC kA
    Additional Features:Color-Coded for 600 Vac; Full Range DC Supplemental Fuse; Melamine tube construction; Nickel-Plated End Caps
    Class:CC
    Standard:CE; CSA Certified; RoHS Compliant; UL Listed
    Material:Melamine Tube
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KLM-3
    • Additional Features Color-Coded for 600 Vac; Full Range DC Supplemental Fuse; Melamine tube construction; Nickel-Plated End Caps
    • Amps 3A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Fast-Acting Melamine Tube Supplemental Fuse
    • Material Melamine Tube
    • Voltage Rating 600 V AC
    • Class CC
    • Interrupt Rating 10 at 600 V DC kA; 100 at 600 V AC kA
    • Standard CE; CSA Certified; RoHS Compliant; UL Listed
    • SKU Spec Sheet
      KLM-3 Specification Sheet
      KLM-3 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Bussmann Series Fast Acting Supplemental Fuse, Amps: 3 A, Voltage Rating: 600 V AC, CE; CSA Certified; RoHS Compliant; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 13/32 Dia x 1 1/2 L in