Bussmann (Eaton) Fast Acting Non Indicating 600V AC/DC CUBEFuse® | Graybar Store
Bussmann (Eaton) - Fast Acting Non Indicating 600V AC/DC CUBEFuse®
+ / - Hover over image to Zoom
Other Views

    Fast Acting Non Indicating 600V AC/DC CUBEFuse®

    Manufacturer: Bussmann (Eaton)
         

    The world's first finger-safe power fuse system.

    • Smallest Footprint of Any Class Fuse Including Class J, CC, T and RK
    • Class CF Meets Class J Fast-Acting Electrical Performance Requirements
    • Faster Response to Damaging Faults to Help Reduce Destructive Thermal and Magnetic Forces
    • True Fast-Acting Fuse Construction
    • High Interrupting Rating to Safely Interrupt Faults Up to 300kA
    • No Venting of Arc or Molten Metal and Gases During Opening
    • Low Let-Through Currents Under Fault Conditions
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1 Dia. x 2.13 L in.
    • Fuse Type Fast Acting
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Interrupt Rating
    Additional Features
    Voltage Rating
    Class
    Standard
    Amps
    Type of Indicators
    Material
    Price
    FCF40RN
    25414695
    300 kA
    Finger-Safe Power Use System; Low Let-Through Currents Under Fault Conditions
    600 V AC
    CC; J; RK; T
    CE; CSA Certified; UL Listed
    40A
    Non-Indicating
    Copper Alloy; Polyethersulfone
    $
    59
    .89
    /
    EA
    25414695
    Interrupt Rating
    300 kA
    Additional Features
    Finger-Safe Power Use System; Low Let-Through Currents Under Fault Conditions
    Voltage Rating
    600 V AC
    Class
    CC; J; RK; T
    Standard
    CE; CSA Certified; UL Listed
    Amps
    40A
    Type of Indicators
    Non-Indicating
    Material
    Copper Alloy; Polyethersulfone
    $
    59
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FCF50RN
    25414697
    300 kA
    Finger-Safe Power Use System; Low Let-Through Currents Under Fault Conditions
    600 V AC
    CC; J; RK; T
    CE; CSA Certified; UL Listed
    50A
    Non-Indicating
    Copper Alloy; Polyethersulfone
    $
    69
    .27
    /
    EA
    25414697
    Interrupt Rating
    300 kA
    Additional Features
    Finger-Safe Power Use System; Low Let-Through Currents Under Fault Conditions
    Voltage Rating
    600 V AC
    Class
    CC; J; RK; T
    Standard
    CE; CSA Certified; UL Listed
    Amps
    50A
    Type of Indicators
    Non-Indicating
    Material
    Copper Alloy; Polyethersulfone
    $
    69
    .27
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    FCF70RN
    25414699
    300 kA
    Finger-Safe Power Use System; Low Let-Through Currents Under Fault Conditions
    600 V AC
    CC; J; RK; T
    CE; CSA Certified; UL Listed
    70A
    Non-Indicating
    Copper Alloy; Polyethersulfone
    $
    142
    .94
    /
    EA
    25414699
    Interrupt Rating
    300 kA
    Additional Features
    Finger-Safe Power Use System; Low Let-Through Currents Under Fault Conditions
    Voltage Rating
    600 V AC
    Class
    CC; J; RK; T
    Standard
    CE; CSA Certified; UL Listed
    Amps
    70A
    Type of Indicators
    Non-Indicating
    Material
    Copper Alloy; Polyethersulfone
    $
    142
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414695 SKU, 25414695 ANALYTICS...
    Voltage Rating
    600 V AC
    Class
    CC; J; RK; T
    Standard
    CE; CSA Certified; UL Listed
    Amps
    40A
    Type of Indicators
    Non-Indicating
    Material
    Copper Alloy; Polyethersulfone
    Price
    $
    59
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414697 SKU, 25414697 ANALYTICS...
    Voltage Rating
    600 V AC
    Class
    CC; J; RK; T
    Standard
    CE; CSA Certified; UL Listed
    Amps
    50A
    Type of Indicators
    Non-Indicating
    Material
    Copper Alloy; Polyethersulfone
    Price
    $
    69
    .27
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25414699 SKU, 25414699 ANALYTICS...
    Voltage Rating
    600 V AC
    Class
    CC; J; RK; T
    Standard
    CE; CSA Certified; UL Listed
    Amps
    70A
    Type of Indicators
    Non-Indicating
    Material
    Copper Alloy; Polyethersulfone
    Price
    $
    142
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available