Bussmann (Eaton) BK/S500-250-R S500 Series 250mA 250V Fast Acting Low Breaking Capacity Glass Tube Fuse (Bulk Pack) | Graybar Store
Bussmann (Eaton) - S500 Series 250mA 250V Fast Acting Low Breaking Capacity Glass Tube Fuse (Bulk Pack) - BK/S500-250-R
+ / - Hover over image to Zoom
Other Views

    S500 Series 250mA 250V Fast Acting Low Breaking Capacity Glass Tube Fuse (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/S500-250-R
    SKU: 25142262
    $143.87
    Checking Pricing
         
    Interrupt Rating:35 A
    Additional Features:Low Breaking Capacity
    Voltage Rating:250 V AC
    Frequency Rating:50 Hz
    Standard:BSI; CCC; IMQ; SEMKO; VDE; cURus
    Amps:32 to 10000mA
    Type of Indicators:Alarm Circuit Indicator; Visual Spring Indicator
    Material:Glass Tube; Nickel-Plated Brass (End Cap)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/S500-250-R
    • Application Electronic Circuits
    • Additional Features Low Breaking Capacity
    • Amps 32 to 10000mA
    • Fuse Dimension 5 Dia x 20 L mm
    • Fuse Type Fast-Acting
    • Material Glass Tube; Nickel-Plated Brass (End Cap)
    Product Overview:
    Eaton® S500 Fast Acting Low Breaking Capacity Fuse, Amps: 32 to 10000 mA, Voltage Rating: 250 V AC, BSI; CCC; IMQ; SEMKO; VDE; cURus, Fuse Type: Fast Acting, Fuse Dimension: 5 Dia x 20 L mm