Fluke 943121 DMM Series 440mA 1000V Fast Acting Cartridge Fuse | Graybar Store
Fluke - DMM Series 440mA 1000V Fast Acting Cartridge Fuse - 943121
+ / - Hover over image to Zoom
Other Views

    DMM Series 440mA 1000V Fast Acting Cartridge Fuse

    Manufacturer: Fluke
    Manufacturer #: 943121
    SKU: 96006968
    $8.20
    Checking Pricing
         
    Voltage Rating:1000 V
    Amps:440A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # 943121
    • Amps 440A
    • Fuse Dimension 13/32 Dia. x 1 3/8 L in.
    • Fuse Type Fast Acting
    • Voltage Rating 1000 V
    Product Overview:
    Amps: 440 A, Voltage Rating: 1000 V, Fuse Type: Fast Acting, Fuse Dimension: 406 Dia x 1.375 L mm