Bussmann (Eaton) KTS-R-30 LIMITRON™ KTS R Series Class RK1 30A 600V Fast Acting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ KTS R Series Class RK1 30A 600V Fast Acting Current Limiting Fuse - KTS-R-30
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ KTS R Series Class RK1 30A 600V Fast Acting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTS-R-30
    SKU: 88052201
    $50.59
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600 V AC
    Interrupt Rating:200 at 600 V AC (RMS Symmetrical) kA
    Additional Features:Current Limitation Helps Prevent Equipment Damage Caused by Short-Circuit Events
    Class:RK1
    Standard:CE; CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTS-R-30
    • Application Panel Boards
    • Additional Features Current Limitation Helps Prevent Equipment Damage Caused by Short-Circuit Events
    • Amps 30A
    • Fuse Dimension 0.81 Dia x 5 L in
    • Fuse Type Fast-Acting
    Product Overview:
    Eaton® Limitron™ Fast Acting Fuse, Amps: 30 A, Voltage Rating: 600 V AC, CE; CSA Certified; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 0.81 Dia x 5 L in