Bussmann (Eaton) KTN-R-10 LIMITRON™ KTN R Series Class RK1 10A 250V Fast Acting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ KTN R Series Class RK1 10A 250V Fast Acting Current Limiting Fuse - KTN-R-10
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ KTN R Series Class RK1 10A 250V Fast Acting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: KTN-R-10
    SKU: 88052146
    $39.89
    Checking Pricing
         
    Amps:10A
    Voltage Rating:250 V AC
    Interrupt Rating:100 at 250 V DC kA; 200 at 250 V AC (RMS Symmetrical) kA
    Additional Features:Helps Prevent Equipment Damage Caused by Short-Circuit Events
    Class:RK1
    Standard:CE; CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # KTN-R-10
    • Application Commercial; Industrial; Panel Boards
    • Additional Features Helps Prevent Equipment Damage Caused by Short-Circuit Events
    • Amps 10A
    • Fuse Dimension 0.56 Dia x 2 L in
    • Fuse Type Fast-Acting
    • Voltage Rating 250 V AC
    • Class RK1
    • Interrupt Rating 100 at 250 V DC kA; 200 at 250 V AC (RMS Symmetrical) kA
    • Standard CE; CSA Certified; UL Listed
    • SKU Spec Sheet
      KTN-R-10 Specification Sheet
      KTN-R-10 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Eaton® Limitron™ Fast Acting Fuse, Amps: 10 A, Voltage Rating: 250 V AC, CE; CSA Certified; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 0.56 Dia x 2 L in