Bussmann (Eaton) JKS-125 LIMITRON™ JKS Series Class J 125A 600V Fast Acting Current Limiting Fuse | Graybar Store
Bussmann (Eaton) - LIMITRON™ JKS Series Class J 125A 600V Fast Acting Current Limiting Fuse - JKS-125
+ / - Hover over image to Zoom
Other Views

    LIMITRON™ JKS Series Class J 125A 600V Fast Acting Current Limiting Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JKS-125
    SKU: 88051733
    $229.55
    Checking Pricing
         
    Amps:125A
    Voltage Rating:600 V AC
    Interrupt Rating:200 (RMS Symmetrical) kA
    Class:J
    Standard:CE; CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JKS-125
    • Application Commercial/Industrial Applications That Have Specific Current Limitation Requirements; Machinery Disconnects; Power Panelboards
    • Amps 125A
    • Fuse Dimension 0.81 Dia x 2.25 L in
    • Fuse Type Current Limiting; Fast-Acting
    • Voltage Rating 600 V AC
    Product Overview:
    Eaton® JKS Limitron™ Fast Acting Fuse, Amps: 125 A, Voltage Rating: 600 V AC, CE; CSA Certified; UL Listed, Fuse Type: Current Limiting; Fast Acting, Fuse Dimension: 0.81 Dia x 2.25 L in