Bussmann (Eaton) JJN-10 T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 10A 300VAC/160VDC | Graybar Store
Bussmann (Eaton) - T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 10A 300VAC/160VDC - JJN-10
+ / - Hover over image to Zoom
Other Views

    T TRON™ JJN Series Fast Acting Fuse, Current Limiting, Class T, 10A 300VAC/160VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: JJN-10
    SKU: 88051662
    $30.77
    Checking Pricing
         
    Amps:10A
    Voltage Rating:300 V AC
    Interrupt Rating:200 (RMS Symmetrical) kA
    Class:T
    Standard:CE; CSA Certified; UL Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # JJN-10
    • Application Large Apartment Complexes; Multi-Family Meter Stacks; VFD Line Protection
    • Amps 10A
    • Fuse Dimension 1 Dia x 2.75 L in
    • Fuse Type Current Limiting; Fast-Acting
    • Voltage Rating 300 V AC
    Product Overview:
    Eaton® JJN Limitron™ Fast Acting Fuse, Amps: 10 A, Voltage Rating: 300 V AC, CE; CSA Certified; UL Listed, Fuse Type: Current Limiting; Fast Acting, Fuse Dimension: 0.41 Dia x 0.88 L in