Bussmann (Eaton) GMA-1.5-R GMA Series RoHS Compliant 1.5A 250V Fast Acting Glass Tube Fuse, 5x20mm | Graybar Store
Bussmann (Eaton) - GMA Series RoHS Compliant 1.5A 250V Fast Acting Glass Tube Fuse, 5x20mm - GMA-1.5-R
+ / - Hover over image to Zoom
Other Views

    GMA Series RoHS Compliant 1.5A 250V Fast Acting Glass Tube Fuse, 5x20mm

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GMA-1.5-R
    SKU: 25141953
    $5.72
    Checking Pricing
         
    Amps:1.5A
    Voltage Rating:250 V AC
    Interrupt Rating:100 at 250 V AC A; 10000 at 125 V AC A
    Additional Features:Low Breaking Capacity
    Class:1422-01
    Standard:CSA Certified; PSE; UL Listed
    Material:Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GMA-1.5-R
    • Application Electronic Circuits
    • Additional Features Low Breaking Capacity
    • Amps 1.5A
    • Fuse Dimension 0.197 Dia x 0.788 L in
    • Fuse Type Fast-Acting
    • Material Glass Tube; Nickel-Plated Brass (End Cap); Silver-Plated
    Product Overview:
    Eaton® GMA Series Fast Acting Fuse, Amps: 1.5 A, Voltage Rating: 250 V AC, CSA Certified; PSE; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 0.197 Dia x 0.788 L in