Bussmann (Eaton) GBB-2-R GBB Series 2A 250VAC/125VDC Very Fast Acting Ceramic Cartridge Ferrule Fuse | Graybar Store
Bussmann (Eaton) - GBB Series 2A 250VAC/125VDC Very Fast Acting Ceramic Cartridge Ferrule Fuse - GBB-2-R
+ / - Hover over image to Zoom
Other Views

    GBB Series 2A 250VAC/125VDC Very Fast Acting Ceramic Cartridge Ferrule Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: GBB-2-R
    SKU: 25088648
    $53.05
    Checking Pricing
         
    Amps:2A
    Voltage Rating:125 V DC; 250 V AC
    Interrupt Rating:10000 at 125 V DC A; 200 at 250 V AC A
    Class:1422-30
    Standard:CSA Certified; UL Listed
    Material:Ceramic Tube; Nickel-Plated Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # GBB-2-R
    • Amps 2A
    • Fuse Dimension 1/4 Dia x 1-1/4 L in
    • Fuse Type Fast-Acting
    • Material Ceramic Tube; Nickel-Plated Brass
    Product Overview:
    Eaton® GBB Series Fast Acting Fuse, Amps: 2 A, Voltage Rating: 125 V DC; 250 V AC, CSA Certified; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 1/4 Dia x 1 1/4 L in