Bussmann (Eaton) FCF70RN Fast Acting Non Indicating 600V AC/DC CUBEFuse®, 70A | Graybar Store
Bussmann (Eaton) - Fast Acting Non Indicating 600V AC/DC CUBEFuse®, 70A - FCF70RN
+ / - Hover over image to Zoom
Other Views

    Fast Acting Non Indicating 600V AC/DC CUBEFuse®, 70A

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FCF70RN
    SKU: 25414699
    $142.94
    Checking Pricing
         
    Interrupt Rating:300 kA
    Additional Features:Finger-Safe Power Use System; Low Let-Through Currents Under Fault Conditions
    Voltage Rating:600 V AC
    Class:CC; J; RK; T
    Standard:CE; CSA Certified; UL Listed
    Amps:70A
    Type of Indicators:Non-Indicating
    Material:Copper Alloy; Polyethersulfone
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FCF70RN
    • Additional Features Finger-Safe Power Use System; Low Let-Through Currents Under Fault Conditions
    • Amps 70A
    • Fuse Dimension 1 Dia. x 2.13 L in.
    • Fuse Type Fast Acting
    • Material Copper Alloy; Polyethersulfone
    • Voltage Rating 600 V AC
    Product Overview:
    Eaton® Bussmann Series Fast Acting CUBEFuse, Amps: 70 A, Voltage Rating: 600 V AC, CE; CSA Certified; UL Listed, Fuse Type: Fast Acting, Fuse Dimension: 1 Dia x 3.01 L in