Cablofil (Legrand) F318 FAS Power Floor Brackets, F-Series, Galvanized Steel | Graybar Store
Cablofil (Legrand) - FAS Power Floor Brackets, F-Series, Galvanized Steel - F318
+ / - Hover over image to Zoom
Other Views

    FAS Power Floor Brackets, F-Series, Galvanized Steel

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: F318
    SKU: 25235895
    $12.49
    Checking Pricing
         
    No. of Gangs:3-Gang
    Size:18 (Center Height) in
    Material:Galvannealed Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # F318
    • Size 18 (Center Height) in
    • No. of Gangs 3-Gang
    • Material Galvannealed Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Legrand® Floor Bracket, Galvannealed Steel, Size: 18 (Center Height) in