Cablofil (Legrand) F118 FAS Power Floor Bracket, (25 PK) | Graybar Store
Cablofil (Legrand) - FAS Power Floor Bracket, (25 PK) - F118
+ / - Hover over image to Zoom
Other Views

    FAS Power Floor Bracket, (25 PK)

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: F118
    SKU: 25267105
    $7.84
    Checking Pricing
         
    Size:18 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # F118
    • Color Grey
    • Size 18 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor 1 gang 18 in