Minerallac DLS1 Far-Side Electrical Box Support, Use with 3-5/8 in. Steel Studs | Graybar Store
Minerallac - Far-Side Electrical Box Support, Use with 3-5/8 in. Steel Studs - DLS1
+ / - Hover over image to Zoom
Other Views

    Far-Side Electrical Box Support, Use with 3-5/8 in. Steel Studs

    Manufacturer: Minerallac
    Manufacturer #: DLS1
    SKU: 97272373
    $0.49
    Checking Pricing
         
    Color:Black
    Packaging:100 per Pack
    Stud Size (Inches):3-5/8 in
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Minerallac
    • Manufacturer # DLS1
    • Color Black
    • Stud Size (Inches) 3-5/8 in
    • Material Plastic
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Far-Side Electrical Box Support, Packaging: 100 per Pack, Plastic, Stud Size (Inches): 3-5/8 in