Hirschmann 943969401 Fanless Design | Graybar Store
Hirschmann - Fanless Design - 943969401
+ / - Hover over image to Zoom
Other Views

    Fanless Design

    Manufacturer: Hirschmann
    Manufacturer #: 943969401
    SKU: 25229504
    $1,672.26
    Checking Pricing
         
    Transmission Speed (Mbps):10/100
    No. of Ports:26
    Adapter Type:RJ45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hirschmann
    • Manufacturer # 943969401
    • Type Managed Industrial Ethernet Switch
    • No. of Ports 26
    • Adapter Type RJ45
    • Transmission Speed (Mbps) 10/100
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    BELDEN® Fanless Design, No. of Ports: 26, Transmission Speed (Mbps): 10/100 Mbps, RJ45