Broan-NuTone 72V Multi-Function Wall Controls, Electronic Variable Speed, 6A, Ivory | Graybar Store
Broan-NuTone - Multi-Function Wall Controls, Electronic Variable Speed, 6A, Ivory - 72V
+ / - Hover over image to Zoom
Other Views

    Multi-Function Wall Controls, Electronic Variable Speed, 6A, Ivory

    Manufacturer: Broan-NuTone
    Manufacturer #: 72V
    SKU: 92041048
    $77.97
    Checking Pricing
         
    Color:Ivory
    Switch Type:Rotary Dial
    Use With:331H/332H/335/336/HLB11/HLB3/HLB6/HLB9 Blowers and 6A Ventilation Fans
    Load Rating:120 @ 6 A V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 72V
    • Color Ivory
    • Load Rating 120 @ 6 A V AC
    • Switch Type Rotary Dial
    • Use With 331H/332H/335/336/HLB11/HLB3/HLB6/HLB9 Blowers and 6A Ventilation Fans
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fan Speed Control, Switch Type: Rotary Dial, Ivory, Load Rating: 120 @ 6 A V AC