Pentair Hoffman T4S3RSS Type 3R Fan Shroud Kit, Stainless Steel | Graybar Store
Pentair Hoffman - Type 3R Fan Shroud Kit, Stainless Steel - T4S3RSS
+ / - Hover over image to Zoom
Other Views

    Type 3R Fan Shroud Kit, Stainless Steel

    Manufacturer: Pentair Hoffman
    Manufacturer #: T4S3RSS
    SKU: 25143320
    $346.33
    Checking Pricing
         
    Height (Inches):6 in.
    Color:Grey
    Size:1.44 x 4.69 x 6.0 in
    Depth (Inches):4.69 in.
    Width (Inches):6 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # T4S3RSS
    • Color Grey
    • Size 1.44 x 4.69 x 6.0 in
    • Type Fan Shroud Kit
    • Depth (Inches) 4.69 in.
    • Height (Inches) 6 in.
    • NEMA Ratings NEMA 3R
    • Width (Inches) 6 in.
    • Material Stainless Steel
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Fan Shroud Kit, Stainless Steel, Size: 1.44 x 4.69 x 6.0 in, Gray, NEMA Ratings: 3R