Corning SFK-BASE-4SLOT Fan-Out Kit 5.75 in | Graybar Store
Corning - Fan-Out Kit 5.75 in - SFK-BASE-4SLOT
+ / - Hover over image to Zoom
Other Views

    Fan-Out Kit 5.75 in

    Manufacturer: Corning
    Manufacturer #: SFK-BASE-4SLOT
    SKU: 25414401
    $44.22
    Checking Pricing
         
    Fiber Count:6
    Product Includes:(2) Central Member Clamps; (3) Blank Plastic Plugs; (3) Bushing Inserts; Cable Clamp; Compression
    Environment:Indoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # SFK-BASE-4SLOT
    • Environment Indoor
    • Fiber Count 6
    • Product Includes (2) Central Member Clamps; (3) Blank Plastic Plugs; (3) Bushing Inserts; Cable Clamp; Compression
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fan-Out Kit, Fiber Count: 6, (2) Central Member Clamps; (3) Blank Plastic Plugs; (3) Bushing Inserts; Cable Clamp; Compression Nut; Fan-Out Shell; Flat Washer; O-Ring; Sheath Clamp; Spider Body, Indoor