Corning INS-06F-900-3-Y Fan-Out Kit | Graybar Store
Corning - Fan-Out Kit - INS-06F-900-3-Y
+ / - Hover over image to Zoom
Other Views

    Fan-Out Kit

    Manufacturer: Corning
    Manufacturer #: INS-06F-900-3-Y
    SKU: 25399380
    $23.00
    Checking Pricing
         
    Fiber Count:6
    Product Includes:Spider Fan-Out Insert With Yellow Tubing, 3 mm
    Tube Lenth (Inches):39.4
    Environment:Indoor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # INS-06F-900-3-Y
    • Environment Indoor
    • Fiber Count 6
    • Product Includes Spider Fan-Out Insert With Yellow Tubing, 3 mm
    • Tube Lenth (Inches) 39.4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fan-Out Kit, Fiber Count: 6, Spider Fan-Out Insert With Yellow Tubing, 3 mm, Tube Length (Inches): 39.4 in, Indoor