Westinghouse 02525-11 Fan Master Jr. Plastic Fan and Fixture Mounting Box For Wood Joists | Graybar Store
Westinghouse - Fan Master Jr. Plastic Fan and Fixture Mounting Box For Wood Joists - 02525-11
+ / - Hover over image to Zoom
Other Views

    Fan Master Jr. Plastic Fan and Fixture Mounting Box For Wood Joists

    Manufacturer: Westinghouse
    Manufacturer #: 02525-11
    SKU: 96023892
    $4.54
    Checking Pricing
         
    Box Depth (Inches):1/2 in.
    Capacity (Cubic Inch):13.4 cu. in.
    Product Includes:(1) Non-Metallic Cable Clamp and (1) Plastic Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 02525-11
    • Box Depth (Inches) 1/2 in.
    • Capacity (Cubic Inch) 13.4 cu. in.
    • Materials Plastic
    • Product Includes (1) Non-Metallic Cable Clamp and (1) Plastic Connector
    • SAP Material Type ZSTD
    Product Overview:
    FAN MASTER JR. plastic fan and fixture 1/2 in. deep, 13.4 cubic in. capacity mounting box with (1) non-metallic cable clamp and (1) plastic connector for wood joists.
    • Includes mounting hardware and instructions
    • Fits all ceiling fans
    • Two hour fire rating
    • For fixture support of 150 lbs. or less
    • Acceptable for fan support of 70 lbs. or less