Broan-NuTone 657 Fan/Light, White Plastic Grille, 70 CFM | Graybar Store
Broan-NuTone - Fan/Light, White Plastic Grille, 70 CFM - 657
+ / - Hover over image to Zoom
Other Views

    Fan/Light, White Plastic Grille, 70 CFM

    Manufacturer: Broan-NuTone
    Manufacturer #: 657
    SKU: 88043724
    $132.05
    Checking Pricing
         
    CFM:70 CFM
    Grill Size:16-3/4 x 10-5/8 in.
    Sones:4.0
    Additional Features:Light
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 657
    • Additional Features Light
    • CFM 70 CFM
    • Finish White
    • Grill Size 16-3/4 x 10-5/8 in.
    • Sones 4.0
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    70 CFM ceiling mount 4 sone fan/light with 16-3/4 x 10-5/8 inch white plastic grille.
    • Ceiling mount only
    • Baths up to 65 sq. ft.
    • Horizontal duct direction
    • 4 in. duct size
    • 20 Amp curcuit required
    • Incandescent 100W bulb (not included)
    • HVI Certified