Broan-NuTone 696 Fan/Light, White Plastic Grille, 100 CFM | Graybar Store
Broan-NuTone - Fan/Light, White Plastic Grille, 100 CFM - 696
+ / - Hover over image to Zoom
Other Views

    Fan/Light, White Plastic Grille, 100 CFM

    Manufacturer: Broan-NuTone
    Manufacturer #: 696
    SKU: 88043756
    $181.42
    Checking Pricing
         
    CFM:100 CFM
    Grill Size:16-3/4 x 1--5/8 in.
    Sones:4.5
    Additional Features:Light
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 696
    • Additional Features Light
    • CFM 100 CFM
    • Finish White
    • Grill Size 16-3/4 x 1--5/8 in.
    • Sones 4.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    100 CFM ceiling mount 4.5 sone fan/light with 16-3/4 x 10-5/8 inch white plastic grille.
    • Ceiling mount only
    • Baths up to 90 sq. ft.
    • Horizontal duct direction
    • 4 in. duct size
    • 20 Amp curcuit required
    • Incandescent 100W bulb (not included)
    • HVI Certified