Broan-NuTone 2677H Fan/Light Housing Pack with 4 in. Duct Connector | Graybar Store
Broan-NuTone - Fan/Light Housing Pack with 4 in. Duct Connector - 2677H
+ / - Hover over image to Zoom
Other Views

    Fan/Light Housing Pack with 4 in. Duct Connector

    Manufacturer: Broan-NuTone
    Manufacturer #: 2677H
    SKU: 99501570
    $12.82
    Checking Pricing
         
    Use With:2678F, 2679F, 2680F, FL2679F, FL2679FT, FL2680F and FL2680FT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 2677H
    • Use With 2678F, 2679F, 2680F, FL2679F, FL2679FT, FL2680F and FL2680FT
    • Country of Origin US - USA
    Product Overview:
    Housing pack measures 8 x 8-1/4 x 5-3/4 in. designed to use for 2678F, 2679F, 2680F, FL2679F, FL2679FT, FL2680F and FL2680FT models.
    • Ceiling installation
    • Type IC, Mounting ears
    • 4 in. duct size
    • Horizontal duct direction
    • No Light
    • UL Listed for use over bathtubs or showers when connected to a GFCI circuit