Chatsworth Products Inc. 12480-701 Fan Kit for M-Series MegaFrame | Graybar Store
Chatsworth Products Inc. - Fan Kit for M-Series MegaFrame - 12480-701
+ / - Hover over image to Zoom
Other Views

    Fan Kit for M-Series MegaFrame

    Manufacturer: Chatsworth Products Inc.
    Manufacturer #: 12480-701
    SKU: 97136288
    $289.38
    Checking Pricing
         
    Voltage (Volts):115
    Plug Configuration:NEMA 5-15P
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth Products Inc.
    • Manufacturer # 12480-701
    • Voltage (Volts) 115
    • Type Fan Kit
    • Plug Configuration NEMA 5-15P
    Product Overview:
    Black cooling fan kit is 115V, 50/60 Hz and NEMA 5-15P.
    Specifications for each fan:
    • Operating Voltage: 115/230V
    • Airflow: 100CFM
    • Noise level: 37 dBA
    • Power Consumption 15W
    • Operating Frequency 50/60 Hz