Westinghouse 0152511 Fan/Fixture Saf-T-Bar® with 1-1/2 in. Deep Box | Graybar Store
Westinghouse - Fan/Fixture  Saf-T-Bar® with 1-1/2 in. Deep Box - 0152511
+ / - Hover over image to Zoom
Other Views

    Fan/Fixture Saf-T-Bar® with 1-1/2 in. Deep Box

    Manufacturer: Westinghouse
    Manufacturer #: 0152511
    SKU: 22014767
    $11.00
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (4)
    Bottom Knockouts (Inches):1/2 in.
    Box Depth (Inches):1-1/2 in.
    Bracket:16 to 24 in. Adjustable Mounting
    Additional Features:Use with Engineered Trusses
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Westinghouse
    • Manufacturer # 0152511
    • Additional Features Use with Engineered Trusses
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 1-1/2 in.
    • Box Shape Octagonal
    • Bracket 16 to 24 in. Adjustable Mounting
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (4)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4 in. Steel Saf-T-Bar® fan and fixture mounting box includes adjustable mounting bar, mounting hardware, wire bushing, Saf-T-Cap and instructions.
    • 15.5 Cubic inch capacity
    • Fits all ceiling fans up to 70 lbs
    • Install fixtures up to 150 lbs. on 16-in centers
    • Install fixtures up to 90 lbs. on 24-in centers
    • 6 knockouts for conduit or romex
    • One romex connector included