Arlington FBR423 Fan & Fixture Plastic Box, Steel Adjustable Bracket | Graybar Store
Arlington - Fan & Fixture Plastic Box, Steel Adjustable Bracket - FBR423
+ / - Hover over image to Zoom
Other Views

    Fan & Fixture Plastic Box, Steel Adjustable Bracket

    Manufacturer: Arlington
    Manufacturer #: FBR423
    SKU: 25641467
    $12.04
    Checking Pricing
         
    Accommodates:Steel Adjustable Bracket With Plastic Box
    Opening:Steel Adjustable Bracket With Plastic Box, Adjustable Bracket, Black, Depth: 2.548 in
    Color:Black
    No. of Hubs:2.548 in
    Product Includes:23 in³
    Hub Size (Inches):Economical Fan; Fixture Box
    Knockouts:Adjustable Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FBR423
    • Color Black
    • Accommodates Steel Adjustable Bracket With Plastic Box
    • Hub Size (Inches) Economical Fan; Fixture Box
    • Knockouts Adjustable Bracket
    • No. of Hubs 2.548 in
    • Opening Steel Adjustable Bracket With Plastic Box, Adjustable Bracket, Black, Depth: 2.548 in
    • Product Includes 23 in³
    • Country of Origin US - USA
    Product Overview:
    Steel Adjustable Bracket With Plastic Box, Adjustable Bracket, Black, Depth: 2.548 in