Arlington FB423 Fan & Fixture Mounting Boxes, 19.5 Cubic in. Capacity, Press-On | Graybar Store
Arlington - Fan & Fixture Mounting Boxes, 19.5 Cubic in. Capacity, Press-On - FB423
+ / - Hover over image to Zoom
Other Views

    Fan & Fixture Mounting Boxes, 19.5 Cubic in. Capacity, Press-On

    Manufacturer: Arlington
    Manufacturer #: FB423
    SKU: 22045081
    $6.99
    Checking Pricing
         
    Bracket:Shipped-in-Place Center Screw
    Diameter (Inches):4.25 in.
    Box Depth (Inches):3 in.
    Additional Features:Press-On Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FB423
    • Additional Features Press-On Box
    • Box Depth (Inches) 3 in.
    • Bracket Shipped-in-Place Center Screw
    • Diameter (Inches) 4.25 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Press-on 4.25 in. dia. 3 in. deep fan and fixture mounting box with 19.5 inch cubic capacity for use in 1/2 or 5/8 inch drywall construction with 3/4 in. furring strips or hat channel.