Arlington FB450 Ceiling Electrical Box, Non-Metallic, Fan/Fixture, Expandable Brackets, 9-4/5 in. Deep | Graybar Store
Arlington - Ceiling Electrical Box, Non-Metallic, Fan/Fixture, Expandable Brackets, 9-4/5 in. Deep - FB450
+ / - Hover over image to Zoom
Other Views

    Ceiling Electrical Box, Non-Metallic, Fan/Fixture, Expandable Brackets, 9-4/5 in. Deep

    Manufacturer: Arlington
    Manufacturer #: FB450
    SKU: 25045591
    $29.73
    Checking Pricing
         
    Box Depth (Inches):9-4/5 in.
    Size (Inches):8
    Bracket:Captive Installation Screws, Installed NM Cable Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FB450
    • Box Depth (Inches) 9-4/5 in.
    • Bracket Captive Installation Screws, Installed NM Cable Connector
    • Materials Non-Metallic
    • Size (Inches) 8
    • For Use With Fan/Fixture
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fan/fixture 9-4/5 in. deep box with NM cable connector, captive screws and expandable brackets for cathedral ceilings 45 degrees or greater.
  • Paintable, textured finish
  • Fan/fixture installation screws are parked ready for easy bracket installation
  • UL rated: 70 lb. fan, 200 lb. fixture; CSA Rated: 50 lb. fan/fixture
  • UL® Listed E170558
  •