Arlington FB417S Fan & Fixture Box, Steel Mounting Bracket, Nail-On | Graybar Store
Arlington - Fan & Fixture Box, Steel Mounting Bracket, Nail-On - FB417S
+ / - Hover over image to Zoom
Other Views

    Fan & Fixture Box, Steel Mounting Bracket, Nail-On

    Manufacturer: Arlington
    Manufacturer #: FB417S
    SKU: 22075717
    $9.08
    Checking Pricing
         
    Accommodates:Fan And Fixture Box
    Opening:Fan And Fixture Box, Nail-On, Black, Depth: 2.906 in, Diameter (Inches): 4.25 in, Size: 4.250 x 2.906 in
    Color:Black
    Mounting Position:4.250 x 2.906 in
    No. of Hubs:2.906 in
    Product Includes:20 in³
    Hub Size (Inches):1/2 in Ceiling Drywall
    Knockouts:Nail-On
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FB417S
    • Color Black
    • Accommodates Fan And Fixture Box
    • Hub Size (Inches) 1/2 in Ceiling Drywall
    • Knockouts Nail-On
    • Mounting Position 4.250 x 2.906 in
    • No. of Hubs 2.906 in
    • Opening Fan And Fixture Box, Nail-On, Black, Depth: 2.906 in, Diameter (Inches): 4.25 in, Size: 4.250 x 2.906 in
    • Product Includes 20 in³
    • Material Plastic
    • Country of Origin US - USA
    Product Overview:
    Fan And Fixture Box, Nail-On, Black, Depth: 2.906 in, Diameter (Inches): 4.25 in, Size: 4.250 x 2.906 in