DeWalt DW0242 Fan Cooled Extended Run-Time Battery | Graybar Store
DeWalt - Fan Cooled Extended Run-Time Battery - DW0242
+ / - Hover over image to Zoom
Other Views

    Fan Cooled Extended Run-Time Battery

    Manufacturer: DeWalt
    Manufacturer #: DW0242
    SKU: 22063043
    $175.64
    Checking Pricing
         
    Voltage Ratings:24
    Tool Application:24V Tools
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW0242
    • Type Battery Pack
    • Tool Application 24V Tools
    • Voltage Ratings 24
    • For Use With 24V Tools
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    Battery, Fan Cooled, SDS Rotary Hammer Used on Power Tool, Heavy Duty, Variable Speed Used on Power Tool Type, Dewalt Used ON Model/Brand, XR+ Brand, Voltage Rating 24V, Inclusions/Features Extended Run Time