Arlington FB412 Fan And Fixture Box | Graybar Store
Arlington - Fan And Fixture Box - FB412
+ / - Hover over image to Zoom
Other Views

    Fan And Fixture Box

    Manufacturer: Arlington
    Manufacturer #: FB412
    SKU: 22010117
    $5.03
    Checking Pricing
         
    Diameter (Inches):4.25 in.
    Color:Black
    Size:4.250 x 3 in
    Depth:3 in.
    Capacity (Cubic Inch):14.4 cu. in.
    Use With:1/2 in Drywall; 5/8 in Drywall with 3/4 in Furring Strips
    Mounting Type:Screw Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FB412
    • Color Black
    • Size 4.250 x 3 in
    • Capacity (Cubic Inch) 14.4 cu. in.
    • Depth 3 in.
    • Diameter (Inches) 4.25 in.
    • Mounting Type Screw Mount
    • Use With 1/2 in Drywall; 5/8 in Drywall with 3/4 in Furring Strips
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fan And Fixture Box, Screw Mount, Black, Depth: 3 in, Diameter (Inches): 4.25 in, Size: 4.250 x 3 in