Arlington FB415 Fan & Fixture 10.3 Cubic Inch Capacity Mounting Box for Drywall | Graybar Store
Arlington - Fan & Fixture 10.3 Cubic Inch Capacity Mounting Box for Drywall - FB415
+ / - Hover over image to Zoom
Other Views

    Fan & Fixture 10.3 Cubic Inch Capacity Mounting Box for Drywall

    Manufacturer: Arlington
    Manufacturer #: FB415
    SKU: 99847198
    $5.59
    Checking Pricing
         
    Bracket:Captive Installation Screws, Installed NM Cable Connector
    Size (Inches):4.25
    Box Depth (Inches):2-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FB415
    • Box Depth (Inches) 2-1/4 in.
    • Bracket Captive Installation Screws, Installed NM Cable Connector
    • Materials Non-Metallic
    • Size (Inches) 4.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Press-on 4.25 in. dia. 2-1/4 in. deep fan and fixture mounting box with captive installation screws, installed NM cable connector and 10.3 inch cubic capacity for use in 1/2 or 5/8 inch drywall construction.
  • Ready to install
  • Easiest way to mount fans/fixtures
  • Includes: NM connector installed and mud cover in place
  • UL Rated: 70 lb. fan, 200 lb. fixture
  • CSA Rated: 50 lb. fan/fixture
  •