Preformed Line Products GFDE-2121 False Dead End | Graybar Store
Preformed Line Products - False Dead End - GFDE-2121
+ / - Hover over image to Zoom
Other Views

    False Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: GFDE-2121
    SKU: 89083920
    $9.02
    Checking Pricing
         
    Strand Size:1/4 in.
    Color Code:Yellow
    Length:36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # GFDE-2121
    • Type Dead-End
    • Color Code Yellow
    • Length 36 in.
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    False Dead End, Length: 36 in, Strand Size: 1/4 in, Color Code: Yellow