Panduit CFPL6S-2GY Faceplate With Labels Vertical Mount | Graybar Store
Panduit - Faceplate With Labels Vertical Mount - CFPL6S-2GY
+ / - Hover over image to Zoom
Other Views

    Faceplate With Labels Vertical Mount

    Manufacturer: Panduit
    Manufacturer #: CFPL6S-2GY
    SKU: 25118136
    $12.56
    Checking Pricing
         
    Material:Stainless Steel
    Module:Mini-Com
    Additional Features:Vertical
    Dimensions (Inches):4.6 W x 0.76 D x 4.51 H
    Part Number:CFPL6S-2GY
    Color:Stainless Steel
    Packaging:1 Each
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPL6S-2GY
    • Color Stainless Steel
    • Part Number CFPL6S-2GY
    • Mounting Style Vertical Mount
    • Type Faceplate
    • No. of Ports 6
    • Additional Features Vertical
    Product Overview:
    Faceplate With Labels, Stainless Steel, Vertical Mount, No. of Ports: 6, Dimension (Inches): 4.6 W x 0.76 D x 4.51 H in