Panduit UICFPRTR4IW Faceplate Kit Recessed Mount | Graybar Store
Panduit - Faceplate Kit Recessed Mount - UICFPRTR4IW
+ / - Hover over image to Zoom
Other Views

    Faceplate Kit Recessed Mount

    Manufacturer: Panduit
    Manufacturer #: UICFPRTR4IW
    SKU: 25054258
    $10.35
    Checking Pricing
         
    Material:ABS
    Module:Mini-Com
    Additional Features:Accepts Mini-Com Modules for STP And UTP, Fiber Optic And A/V, Which Snap In And Out for Easy Moves, Adds And Changes;
    Dimensions (Inches):2.92 W x 1.32 D x 4.66 H
    Part Number:UICFPRTR4IW
    Color:Off White
    Packaging:1 Each
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # UICFPRTR4IW
    • Color Off White
    • Part Number UICFPRTR4IW
    • Mounting Style Recessed Mount
    • Type Faceplate Kit
    • No. of Ports 4
    • Additional Features Accepts Mini-Com Modules for STP And UTP, Fiber Optic And A/V, Which Snap In And Out for Easy Moves, Adds And Changes;
    Product Overview:
    Ultimate ID® Faceplate Kit, Off White, Recessed Mount, ABS, No. of Ports: 4, Dimension (Inches): 2.92 W x 1.32 D x 4.66 H in