Wiremold (Legrand) 500B Faceplate, Die Cast Aluminum, For 525 Series Floor Boxes, 4-1/2 L x 2-5/8 in. H, Blank | Graybar Store
Wiremold (Legrand) - Faceplate, Die Cast Aluminum, For 525 Series Floor Boxes, 4-1/2 L x 2-5/8 in. H, Blank - 500B
+ / - Hover over image to Zoom
Other Views

    Faceplate, Die Cast Aluminum, For 525 Series Floor Boxes, 4-1/2 L x 2-5/8 in. H, Blank

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 500B
    SKU: 88280176
    $10.18
    Checking Pricing
         
    Size:4-1/2 in. L x 2-5/8 in. H
    Opening:Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 500B
    • Size 4-1/2 in. L x 2-5/8 in. H
    • Materials Die Cast Aluminum
    • Opening Blank
    • For Use With 525 Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum blank faceplate for all four-piece fittings.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC