Siemon MX-FP-D-06-SS-L MAX® Stainless Steel Modular Faceplates - Double Gang w/ Labels and Label Holder | Graybar Store
Siemon - MAX® Stainless Steel Modular Faceplates - Double Gang w/ Labels and Label Holder - MX-FP-D-06-SS-L
+ / - Hover over image to Zoom
Other Views

    MAX® Stainless Steel Modular Faceplates - Double Gang w/ Labels and Label Holder

    Manufacturer: Siemon
    Manufacturer #: MX-FP-D-06-SS-L
    SKU: 99973184
    $17.26
    Checking Pricing
         
    Material:Stainless Steel
    Part Number:MX-FP-D-06-SS-L
    Use With:Flat And Angled MAX, Hybrid Z-MAX and TERA Outlets
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-D-06-SS-L
    • Part Number MX-FP-D-06-SS-L
    • Type Faceplate
    • No. of Ports 6
    • Material Stainless Steel
    • Use With Flat And Angled MAX, Hybrid Z-MAX and TERA Outlets
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Faceplate, Stainless Steel, No. of Ports: 6