Hubbell Premise Wiring IFP12TI IFP Rear-Loading Faceplate | Graybar Store
Hubbell Premise Wiring - IFP Rear-Loading Faceplate - IFP12TI
+ / - Hover over image to Zoom
Other Views

    IFP Rear-Loading Faceplate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: IFP12TI
    SKU: 99701503
    $2.38
    Checking Pricing
         
    Dimensions (Inches):2.75 W x 0.375 D x 4.5 H
    Part Number:IFP12TI
    Color:Telco Ivory
    Packaging:1 per Bag
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # IFP12TI
    • Color Telco Ivory
    • Part Number IFP12TI
    • Mounting Style Flush Mount
    • Type Wallplate
    • No. of Ports 2
    • Dimensions (Inches) 2.75 W x 0.375 D x 4.5 H
    • Packaging 1 per Bag
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Faceplate, Telco Ivory, Flush Mount, No. of Ports: 2, Dimension (Inches): 2.75 W x 0.375 D x 4.5 H in