Panduit CFPHSL4IG Faceplate Horizontal Mount; Screw Mount | Graybar Store
Panduit - Faceplate Horizontal Mount; Screw Mount - CFPHSL4IG
+ / - Hover over image to Zoom
Other Views

    Faceplate Horizontal Mount; Screw Mount

    Manufacturer: Panduit
    Manufacturer #: CFPHSL4IG
    SKU: 99550441
    $2.72
    Checking Pricing
         
    Material:ABS
    Module:Mini-Com
    Additional Features:Horizontal
    Dimensions (Inches):4.5 W x 1.07 D x 2.75 H
    Part Number:CFPHSL4IG
    Color:International Grey
    Packaging:1 Each
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFPHSL4IG
    • Color International Grey
    • Part Number CFPHSL4IG
    • Mounting Style Horizontal Mount; Screw Mount
    • Type Faceplate
    • No. of Ports 4
    • Additional Features Horizontal
    Product Overview:
    Faceplate, International Grey, Horizontal Mount; Screw Mount, ABS, No. of Ports: 4, Dimension (Inches): 4.5 W x 1.07 D x 2.75 H in