Panduit CFFPL4WH Faceplate | Graybar Store
Panduit - Faceplate - CFFPL4WH
+ / - Hover over image to Zoom
Other Views

    Faceplate

    Manufacturer: Panduit
    Manufacturer #: CFFPL4WH
    SKU: 99550401
    $2.52
    Checking Pricing
         
    No. of Ports:4
    Color:White
    Material:ABS
    Module:Mini-Com
    Additional Features:Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Provides Design Flexibility
    Dimensions (Inches):2.9 W x 0.88 D x 1.77 H
    Part Number:CFFPL4WH
    Packaging:1 Each
    Size:0.88 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # CFFPL4WH
    • Color White
    • Part Number CFFPL4WH
    • Size 0.88 in.
    • No. of Ports 4
    • Additional Features Accepts All Mini-Com Modules, Which Snap In And Out for Easy Moves, Adds And Changes; Provides Design Flexibility
    Product Overview:
    Faceplate, White, ABS, No. of Ports: 4, Dimension (Inches): 2.9 W x 0.88 D x 1.77 H in