Siemon DR-S-02 MAX® Duplex Faceplate | Graybar Store
Siemon - MAX® Duplex Faceplate - DR-S-02
+ / - Hover over image to Zoom
Other Views

    MAX® Duplex Faceplate

    Manufacturer: Siemon
    Manufacturer #: DR-S-02
    SKU: 98287177
    $2.61
    Checking Pricing
         
    Material:Plastic
    Part Number:DR-S-02
    Use With:Siemon's MAX Series Mounting Frames
    Color:White
    Additional Features:Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # DR-S-02
    • Color White
    • Part Number DR-S-02
    • Type Sing-Gang Faceplate
    • Additional Features Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching
    • Material Plastic
    • Use With Siemon's MAX Series Mounting Frames
    • Country of Origin 99 - Multiple
    Product Overview:
    Faceplate, White, Plastic
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification