Ortronics (Legrand) OR-40300547-13 TracJack® Plastic Faceplate | Graybar Store
Ortronics (Legrand) - TracJack® Plastic Faceplate - OR-40300547-13
+ / - Hover over image to Zoom
Other Views

    TracJack® Plastic Faceplate

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-40300547-13
    SKU: 97280471
    $2.06
    Checking Pricing
         
    Color:Electrical Ivory
    No. of Ports:3
    Material:ABS/PC, Thermoplastic
    Additional Features:Blends With Most Environments; Low-Profile Design; Recessed Label Fields Support TIA/EIA 606 Standard
    Dimensions (Inches):69.85 mm W x 7.62 mm D x 4.5 in H
    Part Number:OR-40300547-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-40300547-13
    • Color Electrical Ivory
    • Part Number OR-40300547-13
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 3
    • Additional Features Blends With Most Environments; Low-Profile Design; Recessed Label Fields Support TIA/EIA 606 Standard
    • Dimensions (Inches) 69.85 mm W x 7.62 mm D x 4.5 in H
    • Made Of High Impact Thermoplastic, 94V-0 rated.
    • Material ABS/PC, Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® OR-40300547 Faceplate, Electrical Ivory, Screw Mount, ABS/PC; Thermoplastic, No. of Ports: 3, Dimension (Inches): 69.85 mm W x 7.62 mm D x 4.5 in H