Siemon CT4-FP-80 CT® Faceplate | Graybar Store
Siemon - CT® Faceplate - CT4-FP-80
+ / - Hover over image to Zoom
Other Views

    CT® Faceplate

    Manufacturer: Siemon
    Manufacturer #: CT4-FP-80
    SKU: 97099498
    $3.86
    Checking Pricing
         
    No. of Ports:2
    Color:Light Ivory
    Material:Plastic
    Part Number:CT4-FP-80
    Use With:Desktop Printers
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # CT4-FP-80
    • Color Light Ivory
    • Part Number CT4-FP-80
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 2
    • Material Plastic
    • Use With Desktop Printers
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Faceplate, Light Ivory, Screw Mount, Plastic, No. of Ports: 2