Siemon MX-FP-D-08-04 MAX® Modular Faceplates - Double Gang | Graybar Store
Siemon - MAX® Modular Faceplates - Double Gang - MX-FP-D-08-04
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Faceplates - Double Gang

    Manufacturer: Siemon
    Manufacturer #: MX-FP-D-08-04
    SKU: 96086100
    $4.92
    Checking Pricing
         
    No. of Ports:8
    Color:Grey
    Material:Stainless Steel
    Part Number:MX-FP-D-08-04
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-FP-D-08-04
    • Color Grey
    • Part Number MX-FP-D-08-04
    • Mounting Style Screw Mount
    • Type Faceplate
    • No. of Ports 8
    • Material Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    MAX Faceplate, Grey, Screw Mount, Stainless Steel, No. of Ports: 8
    Accepts 1, 1.5, 2 And 3-Unit High Inserts; Fill Unused Spaces With Blank Modules for a Secure Fitting And to Prevent Debris From Entering Wallplate; Mounts to Standard NEMA Openings, Single And Dual-Gang Backboxes, or 4 Square Boxes With Appropriate Reduc